missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reflective Solid Color Marking Tape
Description
- These tapes give an extra margin of safety during blackouts, at night, or in low-light conditions.
Specifications
Specifications
| Alternate Part Number | B957 2 in.X5YDS WHITE REFLECTIVE TAPE |
| Certifications/Compliance | ASTM D 2979, ASTM D 523 |
| Description | Reflective Solid Colour Tape - White |
| Dimensions (L x W) | 4.57 m x 50.80 mm |
| Finish | Semi-gloss |
| For Use With (Application) | Utility plant markings, Reflective Bradystake, Warning Stakes, reflective warning stripes, checks and solid color |
| Length (English) | 15 ft. |
| Length (Metric) | 4.57 m |
| Packaging Quantity | 1 Roll |
| Temperature Range (English) | -40°F to +158°F |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?