missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Reducing Ferrule for 1/8 in. Fittings

Product Code. 10412371
Change view
Click to view available options
Diameter (Metric) Inside:
0.8 mm
1.59 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside unitSize
10412371 1.59 mm Pack of 10
10045300 0.8 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10412371 Supplier Trajan Scientific and Medical™ Supplier No. 0726283
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Leak-free system connections for improved chromatography for non-MS systems

  • Easy to use
  • Forms a reliable seal
  • Reusable
  • Soft material, forms a soft grip to the capillary column
  • Low emissions

Specifications

Type Reducing Ferrule
Length (Metric) 6.6 mm
Width (Metric) 6.4 mm
For Use With (Equipment) 1/8 in. Fittings
Material Graphite
Quantity 10/Pk.
Diameter (Metric) Inside 1.59 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.