missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Mixture, consisting of the following components: Water, potassium hexacyanoferrate(II) and (III), disodium hydrogenphosphate, potassium dihydrogenphosphate
- Absorb with liquid-binding material (sand, diatomite, acid binders, universal binders, sawdust)
- The product does not contain any relevant quantities of materials with critical values that have to be monitored at the workplace
- Must not be disposed together with household garbage
- Do not allow product to reach sewage system
Specifications
Specifications
| Boiling Point | 100°C |
| Color | Light Yellow |
| Density | 1.01g/cm3 |
| pH | 7 |
| Quantity | 60 Ampules |
| Solution Type | Redox |
| Odor | Odorless |
| Vapor Pressure | 23hPa |
| Solubility Information | Fully miscible in water |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?