missing translation for 'onlineSavingsMsg'
Learn More

Skytec Redeem Eco Work Gloves

Product Code. p-7250637
Change view
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17871654 6, X-Small 10 pairs
17881654 7, Small 10 pairs
17821664 8, Medium 10 pairs
17841664 9, Large 10 pairs
17851664 10, X-Large 10 pairs
17881664 11, 2X-Large 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17871654 Supplier Skytec Supplier No. SKG00032EB
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Redeem Eco Work Gloves are environment conscious multi purpose gloves made with recycled polyester and nitrile foam on the palm.

  • Soft and lightweight liner made of 50% recycled polyester equivalent to 1 plastic bottle of 500 mL (PET)
  • Flexible and durable nitrile foam coating provides a secure grip and an excellent abrasion resistance
  • Ultra fine coating for maximum tactile sensitivity
  • Packed by 10 pairs in a biodegradable polybag
  • Gloves are certified by the GRS (Global recycled Standard)
  • Close-fitting liner for a comfortable wearing experience
  • Elasticated wrist provides a secure fit

Specifications

Certifications/Compliance CE CAT II
Certifications/Compliance (Europe) EN388, EN420
Chlorinated No
Coated Area Palm
Construction Knit
Coating Material Nitrile Foam
Color Green, Black
Cut Resistance Rating ANSI A1
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Polyester, Recycled Polyester, Nitrile
Product Type Eco-friendly Work Glove
Size 6, X-Small
For Use With (Application) General handling
Glove Cuff Style Elasticated
Thumb Style Straight
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.