missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Red Rubber Conical Stoppers

Product Code. 10182371
Change view
Click to view available options
Size:
6 x 18mm
9 x 18mm
16 x 26mm
21 x 29mm
41 x 53mm
43 x 60mm
52 x 70mm
Unit Size:
Each
Pack of 25
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10182371 41 x 53mm Each
12687785 52 x 70mm Each
10631552 9 x 18mm Pack of 25
10439402 16 x 26mm Pack of 25
12677805 21 x 29mm Pack of 25
12691016 43 x 60mm Each
12621016 6 x 18mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10182371 Supplier Kartell™ Supplier No. 0114600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ Red Rubber Conical Stoppers are suitable for high temperatures and are used in combination with a flask, bottle, or tube.

  • For general purpose use
  • Red rubber
  • Conical shape
  • Size: lower (bottom) diameter x height

Specifications

For Use With (Application) General purpose laboratory
Height (Metric) 53mm
Quantity 25/Pk.
Size 41 x 53mm
Color Red
Diameter (Metric) Bottom 41 mm
Diameter (Metric) Top 54 mm
Material Rubber
Product Type Tapered Stopper
Shape Conical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.