missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell SpA Conical Stopper
Description
General-purpose laboratory red rubber stoppers. Autoclavable and pierceable
Specifications
Specifications
| Disposable | Reusable |
| Autoclavable | Autoclavable |
| Color | Red |
| Diameter (Metric) Bottom | 13 mm |
| Diameter (Metric) Outer | 22 mm |
| Diameter (Metric) Top | 18 mm |
| Material | Rubber |
| Product Type | Rubber Stopper |
| Shape | Conical |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?