missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Conical 2 Hole Stopper

Product Code. p-8005885
Click to view available options
Diameter (Metric) Bottom:
34 mm
37 mm
43 mm
Diameter (Metric) Top:
45 mm
48 mm
60 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 10440332

Brand: Kartell™ 0384800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Red rubber stoppers suitable for high temperatures and for use in combination with a flask, bottle, or tube

  • Constructed of red rubber
  • Conical shape
  • Features two holes
  • For general purpose laboratory use

Specifications

Diameter (Metric) Hole 6mm
Diameter (Metric) 6mm
Height (Metric) 45mm
Quantity 25/Pk.
Total Positions 2
Color Red
Diameter (Metric) Bottom 34 mm
Diameter (Metric) Top 45 mm
Material Rubber
Product Type Tapered Stopper
Shape Conical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.