missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Conical One-Hole Stoppers

Product Code. 10388461
Change view
Click to view available options
Diameter (Metric) Bottom:
12 mm
14 mm
19 mm
21 mm
25 mm
34 mm
37 mm
43 mm
52 mm
Diameter (Metric) Top:
16 mm
20 mm
26 mm
30 mm
32 mm
45 mm
48 mm
60 mm
65 mm
Height (Metric):
20mm
24mm
28mm
29mm
34mm
45mm
50mm
60mm
70mm
Unit Size:
Pack of 25
Pack of 5
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom Diameter (Metric) Top Height (Metric) unitSize
10388461 37 mm 48 mm 50mm Pack of 5
10308131 12 mm 16 mm 20mm Pack of 25
10567051 14 mm 20 mm 24mm Pack of 25
10154571 25 mm 32 mm 34mm Pack of 25
10796532 21 mm 30 mm 29mm Pack of 25
10286571 19 mm 26 mm 28mm Pack of 25
10033061 34 mm 45 mm 45mm Pack of 5
10601512 43 mm 60 mm 60mm Pack of 5
10207061 52 mm 65 mm 70mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10388461 Supplier Kartell™ Supplier No. 0383300
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made from red rubber.

  • Made from red rubber

Specifications

Diameter (Metric) 6mm
Height (Metric) 50mm
Quantity 25/Pk.
Total Positions 1
Color Red
Diameter (Metric) Bottom 37 mm
Diameter (Metric) Top 48 mm
Material Rubber
Product Type Tapered Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.