missing translation for 'onlineSavingsMsg'
Learn More

Red Polyamide Measuring Leads

Product Code. 12733636
Encompass
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric)
12733636 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12733636 Supplier Brand Not Defined Supplier No. MLN25/1 RED

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Product Type Measuring Lead
Housing Material Polyamide
Length (Metric) 250 mm
Amperage 16 A
Color Red
Diameter (Metric) 4 mm
For Use With (Application) Tower Construction
Includes Caged Spring and Socket
No. per Pack 5/Pk.
Temperature Range (Metric) −15° to +70°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.