missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Laboratory Tubing

Product Code. 10332040
Change view
Click to view available options
Diameter (Metric) Inner:
5 mm
6 mm
8 mm
10 mm
12 mm
Diameter (Metric) Outer:
8 mm
9 mm
12 mm
14 mm
17 mm
Unit Size:
1m
25m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Unit Size
10332040 8 mm 12 mm 25m
10387819 10 mm 14 mm 25m
10088439 6 mm 9 mm 25m
10758921 5 mm 8 mm 25m
10599271 12 mm 17 mm 1m
15932921 12 mm 17 mm 25m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10332040 Supplier Deutsch Neumann™ Supplier No. 3010812
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides flexibility, tear strength and resilience for general laboratory usage. Deutsch Neumann™ Laboratory Tubing is manufactured from red natural rubber.

  • Durometer 50 Shore A
  • Good elastic memory

Specifications

Certifications/Compliance ISO 9001:2008
Diameter (Metric) Inner 8 mm
Material Rubber
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 25 m
Thickness (Metric) 2 mm
For Use With (Application) For Laboratory Use
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.