missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Red Borosilicate Glass Laboratory Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Color:
Clear
Red
Unit Size:
Pack of 10
Description
- Red Graduation Markings
- Glass
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Red |
| Includes | Screw cap and pouring ring |
| Material | Borosilicate Glass |
| No. per Pack | 10 |
| Quantity | 10Pack |
| Graduations | Red |
| Certifications/Compliance | ISO 4796 |
| Graduated | Yes |
| Product Type | Laboratory Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction