missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Rectangular Ice Pan, Maxi 9 L
BIOPHARMA

Product Code. 15512871
Change view
Click to view available options
Color:
Blue
Green
Lime Green
Orange
Pink
Purple
Red
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15512871 Orange Each
15582861 Green Each
15592861 Blue Each
15502871 Red Each
15522871 Lime Green Each
15542871 Purple Each
15532871 Pink Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15512871 Supplier Corning™ Supplier No. 432096
  • ONLINE EXCLUSIVE PRICE
    £165.00
    £148.56 / Pack of 1
    Save £16.44
    9% Off
Estimated Shipment: 08-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Multi-purpose EVA pans that provide a non-toxic alternative to conventional ice pans

Corning ice pans and buckets are multi-purpose pans and buckets that are a great non-toxic alternative to conventional ice pans. EVA has little or no odor, is inert and used in biomedical engineering applications such as drug delivery devices. The multi-purpose containers are highly insulative, stackable, unbreakable, lightweight and leak-proof. Containers will not 'sweat' or deform and have a textured finish on the bottom to prevent slipping on the benchtop. Ideal for use with ice, dry ice (-78°), liquid nitrogen (-196°), alcohol or saline solutions, or warm solutions (+93°C).Available in five sizes and seven vibrant colors. It can be cleaned with soap and water, 10% bleach or 70% alcohol.

  • Non-toxic, recyclable ethyl-vinyl acetate (EVA) foam containers for use with ice, dry ice, liquid nitrogen, alcohol slurries.
  • Will not sweat, leak or skid on bench.

Order Info

Comes as 1/case.

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 40.6 x 31.8 x 11.4 cm
Quantity 1 Ea.
Color Orange
Capacity (Metric) 9 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.