missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Rectangular Capsule/Tablet Counting Tray
GREENER_CHOICEBIOPHARMA

Product Code. 17699780 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sterility unitSize
17699780 Sterile Pack of 10
17609790 Non-sterile Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17699780 Supplier Heathrow Scientific™ Supplier No. 120845
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Counting trays that offer safety and convenience when counting pills and capsules. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. It is suitable for use with all capsules ranging from sizes 2 to 00.

  • Disposable to ensure no chemical cross-contamination for patient safety
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Meets quality control and GMP requirements for manufacturing batch sampling
  • Durable and shatterproof trays constructed of inert, BSE/TSE free material
  • Lot traceable
  • Pour spout in corner for dispensing control
  • Weight: 42 g (0.09 lb.)
  • Size Dimensions (L x W x H): 262 x 131 x 12 mm
  • Includes an ergonomic spatula (177.25 x 19.2 mm)

Specifications

Certifications/Compliance REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004
Dimensions (L x W x H) 262 x 131 x 12 mm
Color White
Height (Metric) 12 mm
Length (Metric) 262 mm
Material Polystyrene
Type Pill-counting Tray
Width (Metric) 131 mm
For Use With (Application) Counting Capsules/Tablets
Includes Curved Spatula
Length (English) 10.3 in.
Height (English) 0.5 in.
No. per Case 40/Cs.
Shape Rectangular
Width (English) 5.2 in.
Autoclavable Not Autoclavable
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.