missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Rectangular Black Airtight Box with Clear Lid

Product Code. 17928651
Change view
Click to view available options
Capacity (Metric):
0.4 L
0.95 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17928651 0.4 L Each
17978931 0.95 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17928651 Supplier Gilac™ Supplier No. G603241
  • ONLINE EXCLUSIVE PRICE
    £38.06
    £26.56 / Pack of 1
    Save £11.50
    30% Off
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Rectangular Black Airtight Box with Clear Lid is suited for on-site catering and ideal as a reusable box for deposit systems, deliveries, or click and collect services.

  • Airtight box in packs of 10.
  • Suited for on-site catering and ideal as a reusable box for deposit systems, deliveries, or click and collect services.
  • Retains flavours and keeps odours out.
  • The lid perfectly seals the box allowing it to be stacked.
  • Clear lid for excellent visibility of contents.
  • The matt black body adds an upscale touch to your containers.
  • Available in various sizes to suit every need.
  • Dimensions given for a single box.

Specifications

Capacity (English) 13.5 oz.
Capacity (Metric) 0.4 L
Closure Type Airtight Lid
Color Black
Material HDPE
Shape Rectangular
Product Type Airtight Box
Quantity 10 Pk.
Dimensions (L x W x H) 135 x 107 x 60 mm
Length (Metric) 135 mm
Length (English) 5.3 in.
Width (Metric) 107 mm
Width (English) 4.2 in.
Height (Metric) 60 mm
Height (English) 2.4 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.