missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rectangle Support Stand Base
Shop All Ohaus Products
Click to view available options
Dimensions (L x W):
4 x 6 in.
5 x 8 in.
6 x 9 in.
8 x 10 in.
Unit Size:
Each
Description
- Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
- Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
- Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
Specifications
Specifications
| Material | Cast Iron |
| Dimensions (L x W) | 6 x 9 in. |
| Length (English) | 6 in. |
| Length (Metric) | 152 mm |
| Width (English) | 9 in. |
| Width (Metric) | 229 mm |
| Product Type | Support Stand Base |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction