missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Rectangle Support Stand Base

Product Code. 15762409 Shop All Ohaus Products
Change view
Click to view available options
Dimensions (L x W):
4 x 6 in.
5 x 8 in.
6 x 9 in.
8 x 10 in.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15762409 8 x 10 in. Each
15732409 4 x 6 in. Each
15742409 5 x 8 in. Each
15752409 6 x 9 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15762409 Supplier OHAUS™ Supplier No. 30392362
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ Rectangle Support Stand Base provides secure support for holding glassware at elevated positions.

  • Corrosion-resistant lab-frames, rods and connectors are available in premium stainless steel, offering high chemical resistance and durability. Aluminum offers reliable strength at a lighter weight.
  • Simplify lab set up! Thirteen lab-frame kit options are available with four designed to fit in fume hoods. Build your own support system choosing from a wide selection of rods, bases and connectors.
  • Lab lifts offer convenient adjustable lifting platforms with exceptional strength and durability for holding small lab equipment such as glassware, hot plates and water baths at different heights.
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Iron
Dimensions (L x W) 8 x 10 in.
Length (English) 8 in.
Length (Metric) 203 mm
Width (English) 10 in.
Width (Metric) 254 mm
Product Type Support Stand Base
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.