missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Julabo™ Recirculating Cooling Baths with Water Compressor
Used for routine cooling applications both within laboratory and wider industrial workplace. Julabo™ Recirculating Cooling Baths with Water Compressor has large, bright LED display.
Brand: Julabo™ 9676040
Description
- Ergonomic design and easy operation
- Splashproof keypad with integrated mains switch
- Reliable microprocessor PID temperature control
- Filling level indicator
- Powerful immersion pumps, suitable for continuous operation
- Permissible temperature in return line +80°C
- Easy filling from the top with hinged protective lid
- Low liquid level protection with optical and audible alarm signal
- Integrated stainless steel bath tanks
- Removable venting grid for cleaning of the condenser
- Front drain
- No side vents
- RS232 interface for PC-connection
- IP class according to IEC 60529: 21
- Pressure indicator
- Adjustable bypass for pump pressure
- Water cooled
- Alarm output, potential-free change-over contact (max. 30 VA)
Specifications
24 to 30 L | |
0.7kW at -10°C, 1.7kW at 0°C, 3kW at 10°C, 4kW at 20°C (Medium Ethanol) | |
For environmentally friendly cooling | |
7.2 to 87 psi | |
R404A | |
76 cm | |
115 cm | |
230/400 V 50/60 Hz 3 ph | |
50/60 Hz |
CE, IEC 60529: 21 | |
60 L/min. | |
5°C to 40°C | |
FLW4006 | |
±0.5°C | |
60 cm | |
135 kg | |
230/400 V |