missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Recirculating Chillers
Shop All Buchi Products
Click to view available options
:
Recirculating Chiller; Capacity: 1400 W at 15 deg C
Description
- Efficient distillation due to complete integration into the BUCHI rotary evaporation system
- Temperature lock and temperature control in conjunction with the Interface I-300 / I-300 Pro.
- Digital Display: Set and actual temperature
- Saves time thanks to instant start with automatic and dynamic pressure adjustment without waiting until chiller reaches its set temperature
- ECO-mode: Saves energy and reduces heat emission by switching into a standby mode when not in use
- No water consumption
- Maximizes distillation capacity while reducing solvent emissions due to intelligent integration of all process parameters using the Interface I-300 / I-300 Pro
- Seamless plug and play integration into:
- Fully automated BUCHI Rotavapor R-300, R-220 Pro systems including all process parameters
- BUCHI parallel evaporators, extraction and Kjeldahl solutions
Specifications
Specifications
| Cooling Capacity | 2500 W (at 15°C) |
| For Use With (Equipment) | Rotavapor R-220 Pro Industrial Evaporator |
| Type | Recirculating Chiller |
| Model | F-325 |
| Width (Metric) | 1100 mm |
| Height (Metric) | 560 mm |
| Depth (Metric) | 660 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
