missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Recirculating Chiller

Product Code. 15465885 Shop All Buchi Products
Change view
Click to view available options
Temperature Range:
-10 to +25°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Unit Size
15465885 -10 to +25°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15465885 Supplier BUCHI Supplier No. 11F30801
  • ONLINE EXCLUSIVE PRICE
    £7110.00
    £6446.00 / Pack of 1
    Save £664.00
    9% Off
View all promotions
 Restricted Item
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

BUCHI Recirculating Chillers are easy to use and designed for use with Rotavapors, SyncorePlus, Multivapor, Kjeldahl systems, Extraction systems, and other suppliers' similar products.

  • Efficient distillation due to complete integration into the BUCHI rotary evaporation system
  • Temperature lock and temperature control in conjunction with the Interface I-300 / I-300 Pro.
  • Digital Display: Set and actual temperature
  • Saves time thanks to instant start with automatic and dynamic pressure adjustment without waiting until chiller reaches its set temperature
  • ECO-mode: Saves energy and reduces heat emission by switching into a standby mode when not in use
  • No water consumption
  • Maximizes distillation capacity while reducing solvent emissions due to intelligent integration of all process parameters using the Interface I-300 / I-300 Pro
  • Seamless plug and play integration into:
    • Fully automated BUCHI Rotavapor R-300, R-220 Pro systems including all process parameters
    • BUCHI parallel evaporators, extraction and Kjeldahl solutions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4.5 L
Communications BUCHI COM 6p
Condenser Type Water-cooled
Cooling Capacity 900 W at 15°C
Flow Rate 2.9 L/min.
For Use With (Equipment) Chilled Condenser
Pump Type Centrifugal Pump
Temperature Range -10 to +25°C
Type Recirculating Chiller
Electrical Requirements 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.