missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Recirculating Chiller

Product Code. 11496507
Change view
Click to view available options
Depth (Metric) Interior:
630 mm
840 mm
Capacity (Metric):
1.1 L
2.5 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Interior Capacity (Metric) Unit Size
11496507 840 mm 2.5 L Each
11406517 630 mm 1.1 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11496507 Supplier Grant Instruments™ Supplier No. RC1400G

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A choice of robust recirculating RC chillers delivering a constant flow of temperature-controlled liquid to provide powerful, regulated cooling at -10°C for many types of industrial machinery and scientific apparatus. Suitable for circulation through closed systems.

  • Temperature range -10°C to 60°C
  • Stability: ±0.25°C or ±0.5°C (model dependent)
  • Choice of models with different cooling power - from 1300 to 3000W
  • Efficient, reliable and cost-effective alternative to cooling with mains water
  • Digital controller for accurate and reproducible temperature setting
  • Inbuilt safety features protects the user, equipment and application from over temperature, under temperature and flow failure
  • Lockable wheels allow RC units to be easily moved
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2.5 L
Temperature Range -10°C to +60°C
Width (Metric) 490 mm
Height (Metric) 640 mm
Depth (Metric) Interior 840 mm
Voltage 120/230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.