missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ Recirculating Chiller
Description
- Temperature range -10°C to 60°C
- Stability: ±0.25°C or ±0.5°C (model dependent)
- Choice of models with different cooling power - from 1300 to 3000W
- Efficient, reliable and cost-effective alternative to cooling with mains water
- Digital controller for accurate and reproducible temperature setting
- Inbuilt safety features protects the user, equipment and application from over temperature, under temperature and flow failure
- Lockable wheels allow RC units to be easily moved
Specifications
Specifications
| Capacity (Metric) | 1.1 L |
| Temperature Range | -10°C to +60°C |
| Width (Metric) | 380 mm |
| Height (Metric) | 590 mm |
| Depth (Metric) Interior | 630 mm |
| Voltage | 120/230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
