Learn More
Description
Recirculating air filter system – avoid complex wall breakthroughs and expensive exhaust air ducts
Safe capturing of escaping vapours and gases at the point where they are released or produced
- High flexibility in choosing the installation location
- Active personal protection through safe capture of harmful vapours with retention in the filter system
- Very low noise, only approx. 23 dB (A)
- ATEX compliant: C` II 3/-G Ex ic nA IIB T4 Gc
- Housing made of sheet-steel powder-coated
- With multistage filter system and power cord
- With secondary filter for additional safety in case of leakage
- Incl. monitoring electronics for exhaust air and filter monitoring
- Integrated display and key operation for easy control and query of the functions
- Optical and acoustic alarm including potential-free alarm contact
The plug-in recirculating air filter attachment type UFA.025.030 is capable of permanently retaining solvent vapours (hydrocarbons) up to filter saturation of more than 99.999 %, both under normal operating conditions and in the event of a simulated accident in the safety cabinet.
Specifications
Specifications
| Certifications/Compliance | ATEX compliant: C' II 3/-G Ex ic nA IIB T4 |
| Dimensions (D x W x H) | 555 x 308 x 256 mm |
| For Use With (Application) | Safe capturing of escaping vapors at the point where they are released or produced |
| Includes | 1 Recirculating Air Filter System with filters and manual |
| Model | UFA.025.030 |
| Surface Coating | Powder-coated plain |
| Weight (English) | 41.88 lb. |
| Weight (Metric) | 19 kg |
| Material | Sheet Steel |
| Product Type | Recirculating Air Filter System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

