missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Reciprocal Shaking and Heating Bath
Click to view available options
Capacity (Metric):
37 L
55 L
Unit Size:
Each
Description
- Rapid and accurate shaking by adopting silent and anti-vibration brushless DC motors
- +5° above room temperature to 100°C
- Microprocessor PID control/auto tuning/calibration
- Digital timer for delayed ON/OFF from 1 min to 99 hr 59 min
- Protection against over-temperature
- Digital LED display
- Splash-proof keypad
- Separate control keys for shaker mechanism allowing the unit also to be used as a constant temperature bath
- Minimal shock to the sample thanks to the shaker’s gentle start feature
- Multiple LED displays for setting various values
- Isolated design of agitator, heater and sensor by a baffle plate to minimize the turbulence in the bath fluid and also to protect users and samples against direct contact
- Removable shaking carriage designed for external assembly avoiding direct contact with the bath fluid
- Minimization of the liquid loss and dripping of the bath liquid into the samples thanks to the included gable cover
- Included SUS 304 spring wire rack with double-two-tier providing various ways of glassware settings
Specifications
Specifications
| Description | Reciprocating motion; 20 to 180 rpm |
| Capacity (Metric) | 37 L |
| Temperature Range | Ambient +5° to 100°C |
| Display | LED |
| For Use With (Application) | DNA, tissue, cell culture applications |
| Includes | Stainless steel gable cover, spring wire rack |
| Model | BS-21 |
| Temperature Stability | ±0.2° |
| Dimensions (L x W x H) | 440 x 710 x 355 mm |
| Weight (Metric) | 35 kg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction