missing translation for 'onlineSavingsMsg'
Learn More

UVP Rechargeable UV Lamp

Product Code. 11708241
Change view
Click to view available options
Wavelength:
254 nm
365 nm
365/254 nm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength unitSize
11708241 254 nm Each
12005340 365/254 nm Each
11798221 365 nm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11708241 Supplier UVP Supplier No. 95018702

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Wattage 6 W
Wavelength 254 nm
Dimensions (L x W x H) 249 x 76 x 140 mm
Height (Metric) 140 mm
Length (Metric) 249 mm
Model UVS-26P
Width (Metric) 76 mm
Product Type Rechargeable UV Lamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.