missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Rechargeable NiMH Battery for M510/M610/M710 Printers

Product Code. 18784604 Shop All Brady Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18784604 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18784604 Supplier Brady™ Supplier No. 175674
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work longer with this NiMH M510, M610 and M710 battery pack. It enables cordless printer operation so you can print labels where and when you need them.

  • Removable, rechargeable nickel-metal hydride battery pack
  • Battery can be charged only while installed in an M510, M610 or M710 printer
  • Prints up to 1,700 labels per charge

Specifications

Product Type Battery
For Use With (Equipment) BradyPrinter M610, Brady M710 Label Printer
Width (Metric) 57.00 mm
Height (English) 4.33 in.
Height (Metric) 109.98 mm
Description Rechargeable NiMH Battery
Includes NiMH Battery Pack
For Use With (Application) Asset Tracking, Circuit Board Labelling, Data and Telecommunications Labelling, Electrical Labelling, General Identification, Wire and Cable Labelling, Facility Identification, Safety Identification
Quantity 1 Ea.
Alternate Part Number M-NIMH-BATTERY
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.