missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies Rechargeable Batteries for LB 9509

Product Code. 31908718 Shop All Berthold Technologies Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31908718 Blue Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908718 Supplier Berthold Technologies Supplier No. 40650
 Restricted Item
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Spare batteries alloy you to continue measuring in the field if the Junior runs out of battery.

  • Type: Ni/MH
  • Size: Baby (C)
  • Capacity: 4.5 Ah (1.2 V)

Specifications

Type Rechargeable Batteries
Color Blue
Voltage 1.2 V
For Use With (Equipment) Junior LB 9509 Portable Luminometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.