missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Receiving Flask

Product Code. 10249601 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
250 mL
500 mL
1000 mL
10 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10249601 1000 mL Each
10005791 250 mL Each
10660113 500 mL Each
10030972 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10249601 Supplier Heidolph™ Supplier No. 5148400000
  • ONLINE EXCLUSIVE PRICE
    £92.80
    £70.82 / Pack of 1
    Save £21.98
    23% Off
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with rotary evaporators

  • With S 35/20
  • Part number 15-300-004-11: includes drain valves
    • Included as a standard for all Hei-VAP Industrial models
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Glass
Type Receiving Flask
For Use With (Equipment) Rotary Evaporators
Standard Taper Joint Number Center 35/20
Volume (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.