missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Receiver Columns 35 μm
Click to view available options
Quantity:
10 Pk.
250 Reactions
50 Reactions
Unit Size:
Pack of 10
Pack of 250
Pack of 50
Description
- To be used for general filtration purposes and for retaining chromatographic resins
- Delivered with capped outlets, inserted into Collection Tubes (2 mL)
Specifications
Specifications
| Matrix | Polypropylene |
| Pore Size | 35 μm |
| Diameter (Metric) | 6.8 mm (frit) |
| Sample Type | Sephadex G50 |
| Quantity | 50 Reactions |
| Sample Volume | 0.7 mL |
| Format | Mini Spin Column |
For Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction