missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Receiver Columns 35 μm

Product Code. 16321616
Click to view available options
Quantity:
10 Pk.
250 Reactions
50 Reactions
Unit Size:
Pack of 10
Pack of 250
Pack of 50
This item is not returnable. View return policy

Product Code. 16321616

Brand: Macherey-Nagel™ 740524.10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mini spin columns with inserted hydrophobic frit of 35 μm pore size

  • To be used for general filtration purposes and for retaining chromatographic resins
  • Delivered with capped outlets, inserted into Collection Tubes (2 mL)

Specifications

Matrix Polypropylene
Pore Size 35 μm
Diameter (Metric) 6.8 mm (frit)
Sample Type Sephacryl S200
Quantity 10 Pk.
Sample Volume 0.7 mL
Format Mini Spin Column

For Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.