missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction Vessels, Spherical, with Withdrawal Valve

Product Code. 11592224
Change view
Click to view available options
Capacity (Metric):
0.25 L
0.5 L
1 L
2 L
4 L
6 L
10 L
20 L
Diameter (Metric) Outer:
85 mm
105 mm
131 mm
165 mm
206 mm
236 mm
280 mm
350 mm
Includes:
Lab Flange 100 LF
Lab Flange 150 LF
Lab Flange 200 LF
Lab Flange 60 LF
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Includes Unit Size
11592224 4 L 206 mm Lab Flange 100 LF Each
11502234 6 L 236 mm Lab Flange 100 LF Each
11512234 10 L 280 mm Lab Flange 100 LF Each
11522234 20 L 350 mm Lab Flange 100 LF Each
11532234 6 L 236 mm Lab Flange 150 LF Each
11542234 10 L 280 mm Lab Flange 150 LF Each
11552224 0.25 L 85 mm Lab Flange 60 LF Each
11552234 20 L 350 mm Lab Flange 150 LF Each
11562224 0.5 L 105 mm Lab Flange 60 LF Each
11562234 6 L 236 mm Lab Flange 200 LF Each
11572224 1 L 131 mm Lab Flange 60 LF Each
11572234 10 L 280 mm Lab Flange 200 LF Each
11582224 2 L 165 mm Lab Flange 100 LF Each
11582234 20 L 350 mm Lab Flange 200 LF Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11592224 Supplier Lenz Laborglasintrumente Supplier No. 06008279
  • ONLINE EXCLUSIVE PRICE
    £937.00
    £701.00 / Pack of 1
    Save £236.00
    25% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Without graduation
  • With laboratory flange LF
  • With groove
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 4 L
Material Duran Glass
Height (Metric) 360 mm
Includes Lab Flange 100 LF
Diameter (Metric) Outer 206 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.