missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Reaction vessels, Cylindrical, with Thermostatic and Vacuum Jacket and Withdrawal Valve

Product Code. 11903761
Change view
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
0.5 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11903761 0.5 L Each
11983751 0.1 L Each
11993751 0.25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11903761 Supplier Lenz Laborglasintrumente Supplier No. 06061158
Estimated Shipment: 03-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With graduation
  • With laboratory flange LF
  • With groove
  • With two connectors (with ball flanges KF 15 /KF 25)
  • Made of DURAN™ tubing
  • Other sizes on request

Specifications

Capacity (Metric) 0.5 L
Material Duran Glass
Height (Metric) 425 mm
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.