missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Reacti-Block™ Aluminum Blocks

Product Code. 11557490 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Reacti-Block A-1
Reacti-Block B-1
Reacti-Block C-1
Reacti-Block F
Reacti-Block G
Reacti-Block K
Reacti-Block L
Reacti-Block M-1
Reacti-Block Q-1
Reacti-Block S-1
Reacti-Block T-1
Reacti-Block U-1
Reacti-Block V-1
Reacti-Block Z-1
Description:
Blank–No Holes (For Custom Drilling) 5.1cm Tall
Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep)
Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep)
Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep)
Holds 16 x 0.1mL Reacti-Vials; 16 Holes (12mm diameter x 21mm deep)
Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep)
Holds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep)
Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep)
Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep)
Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep)
Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep)
Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep)
Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep)
Unit Size:
Each
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Description unitSize
11557490 Reacti-Block F Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep) Each
11527490 Reacti-Block A-1 Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep) Each
11557500 Reacti-Block V-1 Holds 17 Microcentrifuge Test Tubes; 17 Holes (11mm diameter x 45mm deep) Each
11547500 Reacti-Block U-1 Holds 8 x 20mm diameter Test Tubes; 8 Holes (21mm diameter x 45mm deep) Each
11537500 Reacti-Block T-1 Holds 9 x 16mm diameter Test Tubes; 9 Holes (17mm diameter x 45mm deep) Each
11527500 Reacti-Block S-1 Holds 13 x 13mm diameter Test Tubes; 13 Holes (14mm diameter x 45mm deep) Each
11517500 Reacti-Block Q-1 Holds 8 x 10mL Reacti-Vials; 8 Holes (25mm diameter x 46mm deep) Each
11507500 Reacti-Block L Holds 16 x 0.1mL Reacti-Vials; 16 Holes (12mm diameter x 21mm deep) Each
11597490 Reacti-Block M-1 Holds 6 x 27.5mL Reacti-Vials; 6 Holes (28.5mm diameter x 70mm deep) Each
11587490 Reacti-Block K Blank–No Holes (For Custom Drilling) 5.1cm Tall Each
11567490 Reacti-Block G Holds 4 x 18mL Vacuum Hydrolysis Tubes; 4 Holes (19mm diameter x 64mm deep) Each
11547490 Reacti-Block C-1 Holds 13 x 3.5mL Screw Cap Septum Vials; 13 Holes (15mm diameter x 34mm deep) Each
11537490 Reacti-Block B-1 Holds 9 x 3mL or 5mL Reacti-Vials; 9 Holes (21mm diameter x 32mm deep) Each
15237518 Reacti-Block Z-1 Holds 9 x 0.1mm Reacti-Vials; 9 Holes (12mm diameter x 21mm deep) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11557490 Supplier Thermo Scientific™ Supplier No. TS18806
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Configure the Thermo Scientific™ Reacti-Therm™ Module with interchangeable aluminum blocks with a variety of hole configurations for vials and tubes.

Configure your Thermo Scientific™ Reacti-Therm™ Heating and Stirring module with these interchangeable Thermo Scientific™ Reacti-Block™ Aluminum Blocks. Available in a broad variety of hole configurations, they accommodate almost any size Thermo Scientific™ Reacti-Vial™ Small Reaction Vial, test tube, or microcentrifuge tube. The Reacti-Blocks are constructed of an aluminum alloy for optimal thermal conductivity, and contain a thermometer well. Many blocks are compatible for use with the Thermo Scientific™ Reacti-Vap™ Evaporator.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 10 mm
Description Holds 8 x 6mL Vacuum Hydrolysis Tubes; 8 Holes (10mm diameter x 64mm deep)
Material Aluminum Alloy
For Use With (Equipment) 6 mL Vacuum Hydrolysis Tubes
Type Reacti-Block F

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.