Learn More
Thermo Scientific™ Reacti-Block™ Aluminum Blocks
Configure the Thermo Scientific™ Reacti-Therm™ Module with interchangeable aluminum blocks with a variety of hole configurations for vials and tubes.
Brand: Thermo Scientific™ TS-18801
Code : 16
Additional Details : Weight : 0.01000kg
Description
Configure your Thermo Scientific™ Reacti-Therm™ Heating and Stirring module with these interchangeable Thermo Scientific™ Reacti-Block™ Aluminum Blocks. Available in a broad variety of hole configurations, they accommodate almost any size Thermo Scientific™ Reacti-Vial™ Small Reaction Vial, test tube, or microcentrifuge tube. The Reacti-Blocks are constructed of an aluminum alloy for optimal thermal conductivity, and contain a thermometer well. Many blocks are compatible for use with the Thermo Scientific™ Reacti-Vap™ Evaporator.
Specifications
Holds 13 x 0.3mL or 1mL Reacti-Vials; 13 Holes (14mm diameter x 23mm deep) | |
Reacti-Block A-1 | |
0.3 mL or 1 mL Reacti-Vials |
14 mm | |
Aluminum Alloy |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.