missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ rea-sol™ Rapid Cleaning Agent
Description
- With anti-corrosion additives
- Sensitive tests not influenced
- Free of chlorine and caustic alkalis
- Environmentally friendly and non-toxic
Specifications
Specifications
| Product Type | Cleaning Agent |
| Product Line | Rea Sol |
| Concentration | 1% |
| Container Type | Bottle |
| For Use With (Application) | Anti Corrosion Additives |
| Volume (Metric) | 1 L |
Safety and Handling
Product Identifier
- rea-sol
- Danger
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H318-Causes serious eye damage.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501-Dispose of contents/container to accordance with local/regional/national/international regulations..
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?