missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Rea-des™ 2000 Cleaning and Disinfecting Agent
Click to view available options
Container Type:
Bottle
Drum
Unit Size:
1 L
30 L
Description
- Cleans and disinfects in a single working operation
- Bactericide, fungicide, virus inactivating in case of hepatitis B and HIV
- Non-corrosive in case of common materials
- Rinses off without leaving residue
- Economical: 0.8 to 2% working solution
- For use in all areas with a risk of infection, such as hospitals, doctors’ practices, the pharmaceutical and food processing industry and more
- Also suitable for senior citizen and nursing homes, schools, kindergartens and large kitchens
Specifications
Specifications
| Concentration | 0.8 to 2% |
| Container Type | Drum |
| For Use With (Application) | Cleaning, disinfecting |
| For Use With (Equipment) | Glass devices, washable surfaces |
| Volume (Metric) | 30 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction