missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ rea-calc™ Liquid Descaling Agent
Click to view available options
Concentration:
2 to 5%
Unit Size:
1 L
Description
- Removes cement residue and layers of grime on tiles
- Does not develop any pungent and acrid odor
- Very economical - 2-5% working concentration
Specifications
Specifications
| Product Type | Rea Calc Descaling Agent |
| Form | Liquid |
| Concentration | 2 to 5% |
| Container Type | Bottle |
| For Use With (Application) | Removes Cement Residue And Layers Of Grime On Tiles |
Safety and Handling
Product Identifier
- rea-calc
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P390-Absorb spillage to prevent material damage.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : phosphoric acid, but-2-yne-1,4-diol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction