missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stand for secure positioning
- This complete solution includes a stand with an extension arm and a cross-sleeve
- These ensure the correct and secure positioning of the PT 1000 temperature sensor, which is also supplied
- This is because the sensor should always be positioned outside the vortex created during stirring and immersed at least 20 mm deep into the medium
- Thanks to the stand, the position of the temperature sensor can be precisely adjusted to the reaction vessel and the liquid level in both vertical and horizontal directions
- Multifunctional silicone cover
- The package also includes a universal silicone cover for 600 mL and 1000 mL beakers
- It features integrated openings for the temperature sensor
- The chemically highly resistant cover fulfils three functions: it acts as a splash guard, minimises energy consumption when used as a lid, and reduces the noise that can be generated by air intake during rapid stirring
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Voltage | 220/230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 0°C to 310 °C |
| Type | Magnetic Stirrer |
| Plug Type | UK |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 50 to 1500 rpm |
| Warranty | 2 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?