missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Combines a magnetic stirrer and electronic contact thermometer for safer experiments and reactions
- Provides improved temperature control through an internal safety circuit that operates independently of the magnetic stirrer software
- Allows the maximum permissible medium temperature to be limited independently of the set point temperature
- Switches off the heating function through the internal safety circuit if the maximum permissible temperature is exceeded, until the device is restarted
- Maintains the stirring function when heating is switched off to avoid boiling distortions
- Retains the set safety temperature of the heating plate
- OR-links the contact thermometer temperature limitation and hotplate safety temperature so that every potential error leads to the heating being switched off
- Enables the heating plate temperature to be set independently of the medium temperature to actively influence heating times
- Displays the set and actual medium temperature at a glance with a resolution of 0.1 K
- Refines temperature setting accuracy from 1 K to 0.1 K
- Displays the current hotplate temperature
- The contact thermometer display to be positioned at eye level, making it directly visible where the temperature is measured and controlled
- Includes the magnetic stirrer, contact thermometer, and all necessary mounting elements
Specifications
Specifications
| Top Plate Material | Aluminum Alloy |
| Voltage | 220/230 V |
| Size | 135 mm dia. |
| Temperature (Metric) | 0°C to 310 °C |
| Type | Magnetic Stirrer |
| Plug Type | UK |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 50 to 1500 rpm |
| Warranty | 2 Years |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?