missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RC 5 Control
Shop All IKA Products

Click to view available options
Flow Rate:
31 L/min.
Unit Size:
Each
Description
- Speed-controlled refrigeration system with 1400 W cooling capacity (at 20°C)
- Natural thermofluid R290
- Designed for cooling applications up to -30°C to RT
- Extended operating temperature range up to 80°C
- Excellent temperature stability of about ± 0.1K (at -10°C)
- Speed-controlled pump made of PEEK: (0.6 bar; 31 L/min)
- Digital level indicator
- Operating mode D (confirmation mode)
- Signal if set point is reached
- Timer/Counter
- Degassing function
- Connection socket for external PT 100 temperature sensor (Accessory: PT100.30; Lemo connector)
- Connection of magnetic valves possible (Mulit IO)
- Alarm contact (Multi IO)
- Connector for standby contact input (Multi IO)
- RS 232 and USB
Specifications
Specifications
| Ambient Temperature | 5 to 32°C |
| Flow Rate | 31 L/min. |
| Pump Type | Pressure/suction pump |
| Temperature Range | -30°C to +80°C |
| Max. Pressure | 0.61 bar |
| Dimensions (L x W x H) | 490 x 310 x 546 mm |
| Weight (Metric) | 37.5 kg |
| Electrical Requirements | 1400 W at 20°C, 1200 W at 10°C, 950 W at 0°C, 650 W at -10°C, 450 W at -20°C, 200 W at -30°C |
| Voltage | 100 to 115 V, 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
