missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RC 2 Control Recirculating Chiller

Product Code. 16218181 Shop All IKA Products
Change view
Click to view available options
Flow Rate:
18 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16218181 18 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16218181 Supplier IKA™ Supplier No. 0004173000
  • ONLINE EXCLUSIVE PRICE
    £4950.00
    £4859.00 / Pack of 1
    Save £91.00
    1% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-efficiency circulating chiller with powerful 400 W cooling capacity.

  • High-efficiency circulating chiller with powerful 400 W cooling capacity
  • Designed for cooling applications up to -20°C
  • The speed-controlled PEEK pump allows an indirect continuous adjustment of the maximum pressure and flow rate
  • Due to its excellent temperature stability of about ± 0.1 K (at -10°C), the RC 2 can handle even sophisticated applications
  • The included feed hopper and bleed valve enable the safe and clean handling of the thermofluid
  • An easy to open front hood allows for convenient cleaning of the air filter
  • The high quality insulated 4-liter bath reservoir allows the use of up to 2.5 L of thermofluid in the external cooling circle without refilling
  • Temperature range: -20°C to RT
  • Temperature stability: 0.1 K
  • Large easy to read LED display for pump speed and temperature- Large easy to read TFT display for temperature, pump speed, liquid level and safety temperature
  • Visible fluid level display
  • Drain valve and optimized bath base for safe and thorough emptying
  • Easy accessible air filter
  • Visual and acoustic safety warnings
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5 to 32°C
Flow Rate 18 L/min.
Pump Type Pressure/suction pump
Max. Pressure 0.3 bar
Dimensions (L x W x H) 525 x 220 x 475 mm
Weight (Metric) 31.26 kg
Electrical Requirements 400 W at 20°C, 370 W at 10°C, 320 W at 0°C, 240 W at -10°C, 130 W at -20°C
Voltage 115 to 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.