missing translation for 'onlineSavingsMsg'
Learn More

RBS™ Foaming Cleaning Agent

Product Code. 12833512
Change view
Click to view available options
Quantity:
5000 mL
Unit Size:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
12833512 5000 mL 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12833512 Supplier RBS Supplier No. RBS35

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this cleaning agent in research, pathology, chemistry, biology, food and drink, pharmaceutical, electronics, optical and glass industry laboratories. RBS™ Foaming Cleaning Agent is ideal for cleaning surface areas and radioactive decontamination.

  • Colorless concentrated foaming cleaning agent
  • Odorless alkaline formula
  • RB525 is foaming, with a pH of 10.3 when using 20g per L of water, suitable for soaking
  • RB535 is foaming, with a pH of 10.3 when using 20g per L of water, suitable for soaking and permits lengthy cleaning without calcium precipitation
  • RB550 is non-foaming, with bacterial action with a pH of 10.6 when using 10g per L of water, suitable for soaking and automatic washing machines
  • All three are suitable for ultrasonic cleaners
  • RBSVIRO is a neutral foaming, surfacing, non-toxic, non-irritant and non-corrosive agent with a pH of 7, suitable for soaking

Specifications

Color Colorless
Quantity 5000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.