missing translation for 'onlineSavingsMsg'
Learn More

Manutan Rapid pallet racking starter bay, 3000mm x 2700mm x 1100mm

Product Code. 12899098
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12899098

Brand: Manutan A368288

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heavy duty industrial pallet racking bay, the first step to building your individual pallet racking system. Two x Pre-assembled heavy duty steel uprights frames. Beams supplied in pairs with safety clips. Fitted with heavy duty base plates. Levels are adjustable. Hard-wearing powder coated finish in blue/orange. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.

  • Capacity per beam level UDL: 2000kg
  • Beam width: 2700mm
  • Dimensions (H x D): 3000mm x 1100mm
  • Number of pallets stored: 6
  • Capacity per pair beams: 2
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.