missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Rapid Incinerators

Brand:  Gestigkeit Harry™ SVR/E

Code : A0

Additional Details : Weight : 7.00000kg

 View more versions of this product

Product Code. 10489692

  • £1915.00 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

950°C
Stainless Steel
230 V 2500 w
2500 w
Rapid Incinerator
7 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers