missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Rapid Incinerators

Brand:  Gestigkeit Harry™ SVD/95P

Code : A0

Additional Details : Weight : 100.00000kg

 View more versions of this product

Product Code. 10101231

  • £2665.00 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

950°C
Digital
7 kg
220 V
Rapid Incinerator
Stainless Steel
220 V 2500 w
2500 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers