missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Rapid Incinerator

Small footprint. Gestigkeit Harry Rapid Incinerator dry heat eliminates a potential source of cross contamination and reduces maintenance compared to water baths.

Brand:  Gestigkeit Harry SV/II

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 10269671

  • £1115.00 / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Includes: Temperature probe, built-in exhaust fan with blower, 6 ft. or 2 in. I.D. Polyethylene exhaust hose with clamp and 6 ft. of flexible Polyethylene tubing for Nitrogen supply with John Guest fitting

Description

Description

  • Nitrogen blow down reduces the partial pressure directly over the liquid to speed evaporation and help remove solvent as it evaporates
  • Five nitrogen control valves with on/off switches; each valve controls a row of 10 nozzles allowing nitrogen to be conserved during partial runs
  • Front-mounted pressure regulator with analog display of pressure from 0 to 45 psi in 2 psi increments
  • Microprocessor-controlled heater supplies heat to the block and is programmable from 30° to 100°C in 1°C increments
  • Timer may be set from 1 to 999 min.
  • Memory stores up to 10 programs
Specifications

Specifications

8 A
33 cm
15.9 kg
60 Hz
0 to 3.1 bar
900 w
ETL, ERL-C
LCD
115 V 60 Hz
Epoxy-coated Steel
115 V
51 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers