missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Rapid Couplings, NW 6.4mm, Female Connections, Hose Couplings with Conical External Thread
Shop All Bürkle Products
Click to view available options
Thread Size:
0.25 in. BSP
0.25 in. NPT
0.375 in. NPT
Description:
With valve
Without valve
Unit Size:
Each
Description
- Manufactured from polyoxymethylene or polypropylene
- Maximum flow possible
- Easy single-handed operation
- Secure O-ring guarantees that couplings are leakproof
- Polyoxymethylene operating pressure at 20°C: up to 10 bar, operating temperature from −40° to +80°C
- Polypropylene operating pressure at 20°C: up to 8 bar, operating temperature from 0° to 110°C
- Couplings simply connect to each other, automatically clicking into place and opening the valves
- When disconnecting, the valves are automatically sealed, no leakage occurs
Specifications
Specifications
| Description | With valve |
| Material | POM |
| Overall Length (Metric) | 29 mm |
| Min. Operating Temperature (Metric) | -40°C |
| Packaging Quantity | 1 |
| Thread Size | 0.25 in. BSP |
| Width (Metric) | 6.4 mm |
| Includes | Female connections, hose couplings with conical external thread |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 80°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction