Learn More
OHAUS™ Ranger™ 4000
OHAUS™ Ranger™ 4000 is ideal for industrial weighing applications in which value is important but quality, durability, and functionality cannot be compromised. Equipped with seven application modes scale can provide results for many industrial weighing and measurement needs.
Brand: OHAUS™ 30237017
Additional Details : Weight : 5.90000kg
Description
- Sturdy metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing.
- The most user-friendly scale on the market features Smart Text™ for easy operation and setup to ensure efficiency in the workplace.
- With the largest display in its class, checkweighing LED indicators and backlit LCD display, the Ranger 4000 can function in almost any industrial environment.
Specifications
100 Hours with Rechargeable Battery | |
Rugged Cast Aluminum Housing, Stainless Steel Platform | |
LED, 3 Color Checkweighing LEDs | |
0.400000 g | |
0.400000 g | |
Gram, Kilogram | |
7.000 kg |
Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately) | |
6.00 kg | |
2.000000 g | |
R41ME6-M | |
-10°C to +40°C | |
327 x 315 x 122 mm |