missing translation for 'onlineSavingsMsg'
Learn More

asecos™ G-ULTIMATE-90 Gas Cylinder Cabinet

Product Code. 11999626 Shop All asecos Products
Change view
Click to view available options
Color:
Gray
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11999626 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11999626 Supplier asecos™ Supplier No. 3068900130691
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The G-ULTIMATE-90 Gas Cylinder Cabinet is robustly constructed from powder-coated sheet steel. It allows for easy floor alignment and mounting of pipes and gas fittings and is tested to stricter GS principles.

  • Model: G90.145.060
  • Fire resistant (90 mins)
  • Type Tested in accordance with EN 14470-2
  • DIN EN 16121/16122 conformity
  • GS certified
  • CE compliant

Specifications

Depth (Metric) Exterior 615 mm
Door Style Locking
Height (Metric) Exterior 1450 mm
Load Bearing Capacity 2 x 10 L
Width (Metric) Exterior 600 mm
Color Gray
Material Sheet Steel
Product Type Gas Cylinder Cabinet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.