missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ XTIP™ Rainin LTS Compatible Non-Filter Low Retention Pipette Tips

Product Code. 30216551
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
Yellow
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 768
Pack of 960
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Code Sterility Unit Size
30216551 250 μL Green Sterile Pack of 960
30216570 20 μL Red Sterile Pack of 960
30216572 300 μL Yellow Sterile Pack of 960
30216563 1000 μL Blue Sterile Pack of 768
30216573 1200 μL Gray Sterile Pack of 768
30216532 20 μL Red Non-sterile Pack of 960
30216575 250 μL Green Non-sterile Pack of 960
30216528 300 μL Yellow Non-sterile Pack of 960
30216553 1000 μL Blue Non-sterile Pack of 768
30216555 1200 μL Gray Non-sterile Pack of 768
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 30216551 Supplier BIOTIX™ Supplier No. 63300006
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

BIOTIX™ Rainin LTS Compatible Racked Tips create an ergonomic system in your lab with FlexFit™, StarStop™ and LTS™ style pipettes.

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • Racked in the new Optimus Rack which can be re-used as a 96 well SBS automation reservoir
  • Sterilization is performed using e-beam irradiation and certified to 10³ SAL

Order Info

960 tips/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

TRUSTED_SUSTAINABILITY

Specifications

Description 250μL xTIP4, Low-Retention-Sterilized
Volume (Metric) 250 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Rainin LTS
Length (English) 2in.
Length (Metric) 50.75mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Rack
Tip Style Ergonomic
Packaging 10 racks/pack, 5 packs/case
Quantity 960 tips/pack
Product Type Pipette Tips
Color Code Green
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Graduations 10, 50, 100, 200
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.