missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RadEye™ X Series Survey Meters

Product Code. p-6062112 Shop All Thermo Scientific Products
Click to view available options
Description:
RadEye GX Survey Meter
RadEye SX Survey Meter
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17802394

Brand: Thermo Scientific™ 4250692

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Be prepared for virtually any radiation exposure scenario with compact, multi-purpose survey meters that operate with Geiger-Mueller, scintillation or proportional detectors.

Be prepared for virtually any radiation contamination scenario. The Thermo Scientific™ Radeye™ X Series Survey Meters comprise three different types of compact, multi-purpose survey meters suited for a wide range of applications where personnel risk radiation exposure, whether they are emergency responders, fire fighters, nuclear power plant employees, or medical professionals. RadEye X Series Survey Meters can operate with virtually any manufacturer's Geiger-Mueller, scintillation or proportional detectors to perform general count rate, surface contamination and dose rate measurements.

RadEye GX Survey Meter for Geiger-Mueller Detectors

  • Accepts a wide range of GM detectors
  • Measurement range default (overrange indication starts at): 10,000 cps
  • Measured quantities (requires individual probe calibration): Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm).
  • High Voltage range: 350V…1100V.
  • Output impedance: 1MOhm.

RadEye SX Survey Meter for Scintillation Detectors

  • Operates with dual phosphor α/β, NaI(Tl) and plastic probes.
  • Measurement range default (overrange indication starts at):100,000 cps.
  • Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h).
  • High Voltage range: 100 V ... 1400 V.
  • Output impedance: 2MOhm.
  • Thresholds: 4 (30 to 1280mV, 1mV resolution).
  • Energy windows: 2 ROI (region of interest).

RadEye PX Survey Meter for Proportional Detectors

  • Operates with proportional detectors such as He-3 and BF3 neutron detectors.
  • Measurement range default (overrange indication starts at): 100,000 cps.
  • Measured quantities (requires individual probe calibration): Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2), Dose rate (R/h, Sv/h, rem/h), Count rate (cps, cpm), Surface contamination (Bq, dps, dpm, Bq/cm2).
  • Dose rate (R/h, Sv/h, rem/h).
  • High Voltage range: 100 V ... 2300 V.
  • Output impedance: 2MOhm.
  • Thresholds: 3 (30 to 1220mV, 1mV resolution).
  • Energy windows: 1 ROI (region of interest).

Features for all Survey Meters in the RadEye X Series:

  • Connector Types MHV.
  • Battery powered (2 x AAA alkaline or rechargeable), powered desktop station available as option.
  • Alarms 80 dB at distance of 30cm (11.8 in.).
  • Clear and large display.
  • Versatile operation modes.
  • Communication interface: Infrared (IR), optional IR to USB cable or IR to serial cable, optional Bluetooth™.
  • Settings and data analysis done by optional Windows™ based PC-software via serial data connection, USB or Bluetooth.
  • Logs last 250 alarms, error messages and changes of configuration.
  • Background subtraction: in count rate and contamination mode.
  • Probe library for 16 different detectors with data like high voltage, calibration factor, dead time correction, overload threshold, detector area and timeout for detector failure; Default values for common probes are preset.
  • Internal memory: The last 1500 measured values are saved and can be read out via PC program; Max and mean value of count rate and dose rate; Time interval is factory preset to 120s by default; Scaler measurements and momentaneous readings stored manually.
  • Averaging filters: Ratemeter filter type - Advanced Digital Filter (ADF), Digital RC-Filter with time constant, 1s to 180s, depending on count rate and count rate change.
  • Certifications/Compliance EMC: Disturbance emission - EN 61000-6-3, immunity - EN 61000-6-2.

Specifications

Description RadEye GX Survey Meter
Product Type Survey Meter
Radiation Type Dependent on probe used
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.